Valley Craft 4-Wheel Hand Truck For Steel/Plastic/Fiber Drums, Rubber & Rear Poly Wheels, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Aluminum 4-Wheel Rubber Drum Hand Truck is the perfect solution for transporting drums or barrels. Drum trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles or the full loop handle. Efficiently load, transport and store various drums. Aluminum frames are light weight making them easier to maneuver and are spark resistant. The 4-wheel design increases safety while eliminating provides added stability control. (2) 10" front rubber wheels are recommended for flat indoor environments and are maintenance free. (2) 6" rear poly wheels improve stability and control. 1" steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit. The locking cover chime hook handles all drum styles with a locking cover. Products are fully welded, ships fully assembled, ready-to-use, and made in the U.S.A.
PRICE
$1,119.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 20 in |
| Height | 59 in |
| Weight Capacity | 1000 lbs |
| Weight | 50 lbs |
| Wheel Diameter | 2025-06-10 00:00:00 in |
Product Details
| Assembly Required | No |
| Type | 4-Wheel Drum Truck |
| Color | Silver |
| Wheel Type | (4) Rigid |
| Capacity | 30/55 gal |
| Material | Aluminum |
| Manufacturers Part Number | F82645A4L |
| Brand | Valley Craft |