Milwaukee 2 Wheel Poly/Steel Drum Truck, 55 Gallon Capacity, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee 55-Gallon 2-Wheel Poly/Steel Drum Truck & Dispenser is a heavy-duty solution for moving and dispensing large drums with ease and safety. Built with a rugged steel frame and durable 10" molded-rubber wheels with 1" roller bearings, this truck rolls smoothly even when loaded with up to 1,000 lbs. Its design securely supports standard 55-gallon drums, helping you transport and position barrels with less effort on job sites, in warehouses, or around the shop. The integrated dispenser setup makes tipping and controlled flow easier once you reach your destination. Dependable construction and thoughtful engineering make this drum truck a reliable choice for professionals handling industrial liquids and materials.
PRICE
$385.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 21 in |
| Height | 61-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 83 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Barrel/Drum Truck |
| Color | Red |
| Wheel Type | (2) Rigid |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | 40778 |
| Brand | Milwaukee |