Wesco® Stainless Steel Drum Truck 210352 700 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for Corrosion-Resistant, Food Service and Clean Room Applications.
This drum handling truck is constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Stainless steel truck features an integral chime hook that accepts 30 and 55 gallon drums, and the curved frame also holds 5 gallon pails and kegs. Noseplate is 14"W x 7.8"D. Rolls smoothly on 8" mold-on rubber wheels with polyolefin center hubs.
This drum handling truck is constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Stainless steel truck features an integral chime hook that accepts 30 and 55 gallon drums, and the curved frame also holds 5 gallon pails and kegs. Noseplate is 14"W x 7.8"D. Rolls smoothly on 8" mold-on rubber wheels with polyolefin center hubs.
PRICE
$2,099.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 19 in |
| Height | 48-1/2 in |
| Weight Capacity | 700 lbs |
| Weight | 33.5 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Drum Truck |
| Wheel Type | (2) Rigid |
| Capacity | 30/55 gal |
| Material | Stainless Steel |
| Manufacturers Part Number | 210352 |
| Brand | Wesco |