- Use to identify or categorize different types of documents or mailings
- Strong, 3-ply, spiral wound construction
- Seal with white plastic end caps included
- The sizes listed are inside usable dimensions
- Replacement end caps are available for purchase
Global Industrial
Model # :WBB69096
Colored Mailing Tubes With Caps, 2" Dia. x 12"L, 0.06" Thick, Black, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These mailing tubes attract attention with their bright, glossy appearance.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Thickness | .06 in |
| Diameter | 2 in |
Product Details
| Type | Standard Tubes |
| Material | Paper |
| Package Quantity | 50 |
| Color | Black |
| Manufacturers Part Number | B69096 |
| Brand | Global Industrial |
| Recyclable | Yes |