- Attract attention with these bright, glossy, Colored Mailing Tubes
- Use to identify or categorize different types of documents or mailings
- Strong, 3-ply, spiral wound construction
- Seal with white plastic end caps included
- Sizes listed are inside usable dimensions
Global Industrial
Model # :WBB3176187
Global Industrial Mailing Tubes with Caps, 2"Dia. x 18"L, 0.060" Thick, Gold, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Thickness | 0.06 in |
| Diameter | 2 in |
Product Details
| Type | Mailing Tubes |
| Material | Spiral Wound Fiberboard |
| Package Quantity | 50 |
| Color | Yellow |
| Manufacturers Part Number | B3176187 |
| Brand | Global Industrial |
| Recyclable | Yes |