MSI Products 2" x 1/2" Plain Merchant Steel Hex Bushing, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Merchant Steel Hex Bushings are designed to reduce the size of a female-threaded opening by threading into an existing fitting. Featuring male x female threads, they provide a compact solution for stepping down pipe size without adding length to the system.
Constructed from durable merchant steel, these bushings deliver reliable strength for a wide range of applications. The hex head allows for easy installation and removal using standard tools.
Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
Constructed from durable merchant steel, these bushings deliver reliable strength for a wide range of applications. The hex head allows for easy installation and removal using standard tools.
Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 x 1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Plain Merchant Steel |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A214003208 |
| Fitting Type | Hex Bushing |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |