Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB546034

Global Industrial™ Heavy Duty Edge Protectors, 2"W x 2"D x 60"L, .225" Thick, White, 25/Pack

Product Description
These edge protectors are perfect for low volume users.

Features:
  • Use to stabilize loads and improve stacking strength when shipping
  • Stabilizes strapped or stretch-wrapped loads
  • Provides additional support when double stacking pallets in warehouse
  • Eliminates shifting loads
  • Convenient case packs save space
  • Helps prevent damage during shipping and warehousing.


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
129.95
Buy 2 units
125.95Save $4.00 (3%)
Buy 3+ units
119.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width2 in
Depth2 in
Thickness0.225 in

Product Details

TypeEdge Protectors
MaterialPaperboard
Package Quantity25
ColorWhite
Manufacturers Part NumberB546034
BrandGlobal Industrial
RecyclableYes