- Tubes are fast and easy to close and stay closed without needing any tape
- Ends open easily allowing them to be reused
- Tubes are recyclable
- The sizes listed are the usable inside space of the tube, actual tube lengths are longer
- Tubes are 3-ply, spiral wound
- The dimensions provided are the inside dimensions of the product
Global Industrial
Model # :WBB69009
Crimped End Mailing Tubes, 2" Dia. x 20"L, 0.06" Thick, Kraft, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These economical mailing tubes are easy to seal by pinching the ends.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Thickness | .06 in |
| Diameter | 2 in |
Product Details
| Type | Crimped End Tubes |
| Material | Paper |
| Package Quantity | 50 |
| Color | Brown |
| Manufacturers Part Number | B69009 |
| Brand | Global Industrial |
| Recyclable | Yes |