Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB1638692

Global Industrial™ Heavy Duty Mailing Tube W/Caps, 4" Dia. x 72"L, 0.125" Thick, Kraft, 12/Pk

Product Description
These economical kraft mailing tubes are great for document storage or for mailing.

  • Extra strong .125 - 3-ply spiral wound construction
  • Rigid tubes resist bending and crushing
  • Sizes listed are usable space, actual lengths are longer
  • Additional replacement 4" end caps can be purchased separately


PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
139.95
Buy 2 units
135.95Save $4.00 (3%)
Buy 3+ units
129.95Save $10.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Thickness.125 in
Diameter4 in

Product Details

TypeHeavy Duty Tubes
MaterialPaper
Package Quantity12
ColorBrown
Manufacturers Part NumberB1638692
BrandGlobal Industrial
RecyclableYes