Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB69036

Premium Telescoping Tubes, 2" Dia. x 24"L, 0.125" Thick, Kraft, 25/Pack

Product Description
These telescoping tubes provide a custom fit to your mailing.

Features:
  • Telescoping tubes expand in length to accommodate different size documents with the same tube
  • Heavy duty, 1/8", double wall, spiral wound construction
  • Tubes have a 6" flush-joint cap
  • To seal, simply adjust to the desired length and seal with tape or a shipping label
  • The dimensions provided are the inside dimensions of the product


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3 units
105.95Save $4.00 (4%)
Buy 4+ units
99.95Save $10.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Thickness.125 in
Diameter2 in

Product Details

TypeTelescoping Tubes
MaterialPaper
Wall TypeDouble
Package Quantity25
ColorBrown
Manufacturers Part NumberB69036
BrandGlobal Industrial
RecyclableYes