Model # :WBB1886149
MPN #: DL1233
Rectangular Inventory Labels, 4"L x 2"W, 5 Fluorescent Colors, Roll of 5000
Write a Review
|
Questions & Answers (0)
Product Description
Five fluorescent colors in one convenient pack! One pack includes 1,000 labels of each of the five fluorescent colors. The fluorescent colors include yellow, pink, orange, green, and red.
PRICE
$149.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 5000 |
| Package Quantity | 1 |
| Color | Assorted |
| Manufacturers Part Number | DL1233 |
| Recyclable | No |