Features:
- Covers markings and printing on cartons.
- Blends in with kraft or white corrugated cartons.
- Hides existing labels, text or designs in seconds.
Model # :WBB1878827
MPN #: DL1383K
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
Product Details
| Style | Rectangle |
| Type | Block Out Labels |
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | DL1383K |
| Recyclable | No |