Features:
- Excellent for wrapping boxes, layering or to fill void.
- Made from 100% recycled material.
- Bio-degradable.
- Approximately 720 feet per roll.
Model # :WBB44657
Weights & Dimensions
| Length | 720 ft |
| Width | 20 in |
| Basis Weight | 50 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Manufacturers Part Number | B44657 |
| Brand | Global Industrial |
| Recyclable | Yes |