Features:
- Bogus Kraft Paper is soft, cost-effective void fill.
- Made from newsprint and recycled fibers.
- Biodegradable.
- 720 feet per roll.
Model # :WBB1638612
Weights & Dimensions
| Length | 720 ft |
| Width | 30 in |
| Basis Weight | 50 lbs |
Product Details
| Type | Bogus |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Gray |
| Manufacturers Part Number | B1638612 |
| Brand | Global Industrial |
| Recyclable | Yes |