Here we have set-up a few units using the # 3 Sectional Stackbin. We offer units by compartment quantity but keep in mind that all section bin units simply stack on top of each other and can be reconfigured at any time. Compartment Bin size: 9"W x 18-3/4"D x 7-1/2"H. Features 16 Gauge Base and 18 Gauge Bins.
Stackbin® Steel Hopper Stack Bin, 20 Compartment Sectional Unit, 37"W x 15"D x 43-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$959.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 15 in |
| Height | 43-1/2 in |
| Compartment Width | 9 in |
| Compartment Depth | 18-3/4 in |
| Compartment Height | 7-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 145 lbs |
Product Details
| Assembly Required | No |
| Color | Blue |
| Dividers | 15 |
| Style | Flat Base |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 20 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3-320SSBBL |
| Brand | Stackbin |