Newstripe 20" Complete Alphabet, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint practically any surface with custom phrases or words with these 20"h x 13"w letters or numbers with 3.625" stroke, 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Purchase the Stencil Trac to easily align and assemble stencils. Made in the USA. Stencil Image Dimensions are 13"W x 20"H.
PRICE
$669.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 24 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Complete Alphabet |
| Color | White |
| Manufacturers Part Number | 10000524 |
| Brand | Newstripe |