Newstripe 10" Motorcycles Only, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint parking lots and traffic areas with this 10"h x 107"w MOTORCYCLES ONLY word stencil. Wording is all on one line. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 106"W x 10"H.
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 112 in |
| Height | 16 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 10" Motorcycles Only |
| Color | White |
| Manufacturers Part Number | 10004986 |
| Brand | Newstripe |