Newstripe 12" FIRE LANE, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint parking lots, aisles and traffic areas with this 12"h x 55"w FIRE LANE word stencil. 1/8" thick PolyTough plastic has a LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 65"W x 12"H.
PRICE
$116.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 18 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 12" FIRE LANE |
| Color | White |
| Manufacturers Part Number | 10000570 |
| Brand | Newstripe |