Hirsh Industries®20" Deep Mobile Pedestal Slim Ped, Box/File - Black
Write a Review
|
Questions & Answers (0)
Product Description
Compact alternative to standard pedestal files. The narrow design works great for smaller desks. Holds essential workstation supplies in the box drawer. File drawer holds letter or legal size hanging file folders. Lightweight design makes it easy to roll around. Includes a 5th swivel caster for stability eliminating the need for counterweights. Greenguard Gold certified for indoor air quality. Limited lifetime warranty.
PRICE
$229.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 19-7/8 in |
| Height | 21-3/4 in |
| Weight | 22 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Box/File |
| Color | Black |
| Number of Drawers | 2 |
| Handle Type | Full-Width Pull |
| Casters | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 22650 |
| Base Type | Mobile |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Gold, ANSI/BIFMA |