Global Industrial
Model # :WB261165PL
Global Industrial 20" Stripping Pad, Purple, 5 Per Case
|
Questions & Answers (0)
Product Description
Extra Heavy Duty Stripping Pads are used with floor machines up to 350 RPM. Extra aggressive stripping pad for the heaviest duty stripping jobs. Open weave construction. 100% polyester fiber comes from post consumer and industrial recycled waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Made in the USA.
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Stripping Pad |
| Package Quantity | 5 |
| Description | For Extra Heavy Duty Stripping |
| Pad Shape | Round |
| Color | Purple |
| Application | Stripping |
| Manufacturers Part Number | 261165PL |
| Floor Type | Concrete, Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete, Ceramic Tile |
| Machine Speed | 350 rpm |
| Brand | Global Industrial |