Global Industrial
Model # :WBB2220426
Global Industrial 20" Filtered Exhaust Fan Direct Drive, Totally Enclosed, 3 Phase 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
The 900 CAF Series Filtered Exhaust Fan is excellent for use where filtered exhaust air is required. Efficiently supplies clean, filtered air for OEM machinery and equipment markets such as pressurizing electrical cabinets. Economical choice for small un-ducted paint spray booths. Rugged spark-resistant aluminum propellers are standard. Removable filter box comes with 2" disposable filter that are high capacity, pleated type that meet MERV 8 rating suitable for filtering light spray paint, dust and small particles. Comes with TEFC motor and standard OSHA style propeller guard. Available optional accessories and applications are available upon request like harsh environment coatings and inlet weather hood. Unit can also be special ordered as an intake fan for the same price, please contact your Global sales representative for additional information.
PRICE
$2,529.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-3/4 in |
| Width | 28-3/8 in |
| Height | 26-3/4 in |
| Weight | 180 lbs |
| Fan Diameter | 20 in |
Product Details
| Number of Speeds | Single rpm |
| Number of Blades | 6 |
| For Use With | Filtered Intake / Exhaust Air |
| Motor Type | Totally Enclosed Fan Cooled |
| Material | Steel |
| Phase | 3 |
| Blade Type | Axial / Cast Aluminum |
| Manufacturers Part Number | B2220426 |
| Indoor/Outdoor | Indoor |
| Sound Level | 77 |
| Brand | Global Industrial |
| RPM | 1725 rpm |
| CFM | 5900 CFM |
| Horsepower | 1 HP |
| Color | Gray |
| Amperage | 3.12 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 230 / 460 V |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |