Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182661

Global Industrial™ 24" Totally Enclosed High Pressure Exhaust Fan, 3 Phase, 1 HP

Product Description
Global Industrial's™ series direct drive exhaust fans are excellent for use in higher static pressure applications in factories, warehouses and mills for fume, smoke or dust removal. Provides dependable performance with little maintenance.

Features and Benefits
  • Cast aluminum spark resistant propellers standard.
  • Suitable for use in hazardous environments with the addition of an explosion proof motor.
  • More CFM per dollar spent than belt driven fan.
  • Low maintenance.
  • Lighter weight than belt driven units – facilitates installation.
  • Heavy duty spun venturi panel with rugged all welded motor support structure.
  • Available for exhaust or intake air applications.

Optional Accessories
  • Fan & shutter mounting box.
  • Front & rear OSHA compliant guards.
  • All aluminum gravity exhaust shutter.
  • Motorized exhaust or intake shutter.
  • Weatherhood with birdscreen.


PRICE
$1,325.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18-1/2 in
Height30 in
Fan Diameter24 in

Product Details

Assembly RequiredNo
CFM7425 CFM
Horsepower1 HP
Drive TypeDirect Drive
Number of Blades6
Motor TypeTotally Enclosed
Voltage230 / 460 V
MaterialSteel / Aluminum
Phase3
DescriptionHigh Pressure Exhaust Fan
Blade TypeCast Aluminum
Manufacturers Part NumberB182661
Indoor/OutdoorIndoor
Decibels83
BrandGlobal Industrial