Eagle 1650 20 Gallon Lab Pack with Screw Top Lid
|
Questions & Answers (0)
Product Description
Eagle LAB PACK DRUM WITH SCREW-ON LID
Constructed of chemical resistant high-density polyethylene. Lightweight, nestable and includes UV inhibitors. Ideal for storage, transportation, cleanup and spill containment. Drums incinerate completely. Forkliftable. Lab pack holds 5 gal pails or smaller.
Can be used with Packing Groups I, II and III of Hazardous Material Compliance:
Lab pack DOT 49CFR 173.12
UN certified to HM-181.
UN Markings: 1H2/X57/S
Constructed of chemical resistant high-density polyethylene. Lightweight, nestable and includes UV inhibitors. Ideal for storage, transportation, cleanup and spill containment. Drums incinerate completely. Forkliftable. Lab pack holds 5 gal pails or smaller.
Can be used with Packing Groups I, II and III of Hazardous Material Compliance:
Lab pack DOT 49CFR 173.12
UN certified to HM-181.
UN Markings: 1H2/X57/S
PRICE
$68.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20-3/4 in |
| Inside Length | 16-3/8 in |
| Inside Width | 16-3/8 |
| Inside Height | 20 in |
| Inside Top Length | 19-3/8 in |
| Inside Top Width | 19-3/8 in |
| Inside Bottom Length | 16-3/8 in |
| Inside Bottom Width | 16-3/8 in |
| Weight Capacity | 125 lbs |
| Weight | 13 lbs |
| Diameter | 19-3/8 Top to 16-3/8 Bottom Usable in |
Product Details
| Assembly Required | No |
| Type | Screw Top |
| Color | Yellow |
| Style | Holds 5 Gal. Pails |
| Capacity | 20 gal |
| Material | Polyethylene |
| Description | Lab Pack |
| Manufacturers Part Number | 1650 |
| Brand | Eagle Mfg |
Compliance & Certifications
| UN Rating | 1H2/X57/S |