Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Eagle Mfg

Model # :WBB1966875

MPN #: 1656MBBG

Eagle Blue Plastic Lab Pack Drum 1656MBBG with Metal Lever Lock & Bung Lid - Straight Sided - 55 Gal

Product Description
Eagle Plastic Lab Pack Drum 1656MBBG with Metal Lever Lock & Bung Lid - Straight Sided - 55 Gallon

Chemical-resistant EAGLE Tapered Plastic Drum offers superior strength. High-density polyethylene drum is treated with UV inhibitors so it won't fade, crack, or peel when stored outdoors. Drum provides safe storage, handling, and transport of hazardous materials. It is perfect for use as a spill kit container, and original shipping container (can be used with packing groups l, ll, and lll) or for biowaste disposal and incineration.

PRICE
$134.51

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36-3/8 in
Inside Length22-1/8 in
Inside Width22-1/8
Inside Height35-13/16 in
Inside Top Length20-1/16 in
Inside Top Width20-1/16 in
Inside Bottom Length22-1/8 in
Inside Bottom Width22-1/8 in
Weight23.5 lbs
Diameter21 in

Product Details

ColorBlue
Capacity55
MaterialPolyethylene
Manufacturers Part Number1656MBBG
BrandEagle Mfg

Compliance & Certifications

UN Rating1H2/X200/S, 1H2/Y250/S