ENPAC® 1259-YE Wheeled Poly-Overpack® Salvage Drum - 50 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® Wheeled Poly-Overpack® Salvage Drum, 50 Gallon Capacity
The ENPAC® Wheeled 50-Gallon Poly-OverPack™ is the first mobile one-piece overpack. Completely eliminate the need for a separate dolly to transport the 95-Gallon and the 50-Gallon polyethylene UN-rated Salvage Drums. Both 50-Gallon & 95-Gallon units have built-in handles and 6" polyolefin wheels that allow for easy steering through doorways and around any obstacle. With newly enhanced handles for better gripping and ideal for mobile Spill Kits. A Salvage Drum and dolly all in one! Top Diameter External 24 in. / 61 cm. Top Diameter Internal 20 in. / 50 cm. Bottom Diameter External 18.5 in. / 47 cm. Bottom Diameter Internal 17.75 in. / 45 cm. Height Internal 45.4 in. / 115 cm. Height External 36 in. / 91.44 cm.
The ENPAC® Wheeled 50-Gallon Poly-OverPack™ is the first mobile one-piece overpack. Completely eliminate the need for a separate dolly to transport the 95-Gallon and the 50-Gallon polyethylene UN-rated Salvage Drums. Both 50-Gallon & 95-Gallon units have built-in handles and 6" polyolefin wheels that allow for easy steering through doorways and around any obstacle. With newly enhanced handles for better gripping and ideal for mobile Spill Kits. A Salvage Drum and dolly all in one! Top Diameter External 24 in. / 61 cm. Top Diameter Internal 20 in. / 50 cm. Bottom Diameter External 18.5 in. / 47 cm. Bottom Diameter Internal 17.75 in. / 45 cm. Height Internal 45.4 in. / 115 cm. Height External 36 in. / 91.44 cm.
PRICE
$349.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 45-1/2 in |
| Inside Height | 36 in |
| Inside Top Length | 20 in |
| Inside Top Width | 20 in |
| Inside Bottom Length | 17-3/4 in |
| Inside Bottom Width | 17-3/4 in |
| Weight Capacity | 275 lbs |
| Weight | 47 lbs |
| Diameter | 20 Top to 17-3/4 Bottom Usable in |
Product Details
| Assembly Required | No |
| Type | Screw Top |
| Color | Yellow |
| Capacity | 50 gal |
| Material | Polyethylene |
| Description | Wheeled Overpack |
| Package Quantity | 1 |
| Manufacturers Part Number | 1259-YE |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | DOT 49 CFR 173.3(c), EPA, SPCC and NPDES |
| UN Rating | UN 1H2/X125/S |