Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :T9F985861

MPN #: 1331

UltraTech Ultra-Utility Tray® 1331 - Flexible Model - 24 x 24 - 6 Gallon Capacity

Product Description
UltraTech Ultra-Utility Tray® - Flexible Model

Compact, Foldable Tray Captures Small Leaks & Spills.

Simply unroll and unfold, and this convenient, flexible tray is ready for use. With no straps, supports or sidewalls to set up, the one-piece spill tray has no components or pieces to lose. High-visibility 18 oz PVC fabric construction provides rugged durability and excellent chemical compatibility. Tray folds and rolls into a small size and can be neatly stored using the included utility tie. Use as "duck ponds" for containment under vehicles and equipment. Made in the USA.

PRICE
$74.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height4.75 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeFlexible Utility Spill Tray
ColorYellow
DrainNo
Country of OriginUNITED STATES
Capacity6 gal
MaterialPVC Coated Fabric
DescriptionTray Without Grate
Manufacturers Part Number1331
Product TypeSpill Tray
BrandUltraTech