Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3776410

MPN #: 29025

Justrite® Utili-Guard+™ Door Tray Attachment, 18 Gauge, 17-13/16"W x 3"D

Product Description
The optional Tray Attachment for Utili-Guard+™ flammable cabinets lets you safely organize and access small paint and stain canisters, bottles, tools, or other loose items right on your cabinet door. Constructed of strong steel and measuring 3-1/2" high x 17-13/16" wide x 3" deep, this 2.7 lb tray installs in seconds using your flammable cabinet's integrated door brackets for secure, tool-free mounting.

Tray Attachments for Utili-Guard+™ flammable cabinets are fully interchangeable and designed to be mixed and matched with other door accessories-including aerosol can, spray bottle, and caulk tube attachments-so you can build an interior layout that supports your changing workflow and storage requirements. Add more trays as needed to maximize usable space and keep work essentials where you need them most.

The Tray Attachment for Utili-Guard+™ flammable safety cabinets provides instant organization, reduces clutter, and allows you to adapt your storage for greater capacity and productivity.

Note: Door attachments are for usage with the Utili-Guard+™ flammable cabinets ONLY. Other standard flammable cabinet models do not have the inner space to accommodate door shelves.

Features:
  • 30-gallon Utili-Guard+™ flammable cabinets: maximum 2 attachments per door, 17 lbs per door
  • 45-gallon and 90-gallon Utili-Guard+™ flammable cabinets: maximum 4 attachments per door, 35 lbs per door
  • For top attachment use, maintain at least 1.5" clearance from the top edge of the door
  • Make sure both brackets are straight and fully engaged by pushing downward
  • If storing safety cans, turn funnels toward the side or back to avoid contact with door attachments


PRICE
$59.02

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-13/16 in
Depth3 in
Height3-1/2 in
Weight3 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
Package Quantity1
ColorBlack
Manufacturers Part Number29025
For Use WithUtility Tray Attachment
BrandJustrite

Warranty

Warranty10