Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Werner

Model # :WBB3784604

MPN #: D6232-2

Werner® 32' Type IA Fiberglass D-Rung Extension Ladder, 300 lb. Capacity

Product Description
The Werner® D6232-2 Fiberglass Two-Section 32-foot Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the ladder is durable and long lasting. The exclusive Alflo® rung joint means Twist-Proof® performance on the job. The Traction-Tred® D rungs are slip-resistant and the side rails are interlocking. The Werner® Dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The Werner® Durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.

Features:
  • Smooth operating pulley with polypropylene rope
  • External guides at top of base section securely interlock rails
  • Combination rail shield bracket and shoe with SHU-LOK® and slip-resistant pad
  • Molded rung braces on bottom step for increased durability
  • Mar-resistant molded end caps


PRICE
$509.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height349 in
Weight Capacity300 lbs
Weight71.5 lbs
Height to Top Step/Platform349 in in
Top Width19 in in
Rung Size1-5/8

Product Details

TypeD-Rung Extension Ladder
Number of Steps32
ColorOrange
Duty RatingType IA
Ladder TypeExtension Ladder w/ D-Rung
MaterialFiberglass
Manufacturers Part NumberD6232-2
BrandWerner

Compliance & Certifications

CertificationsANSI-A14-5-2007, OSHA Compliant