- Meets ANSI 107-2015 Class 3 Standard
- 20 OZ Reversible Lime and Navy polar fleece
- 4 large hand warming slash pockets
- Navy bottom on the front and cuffs on High-vis side to reduce staining
- Full front reversible zipper closure
- Attached double weight hood with draw cord
- Spandex-reinforced rib-knit cuffs and bottom keep cold air out
- Sizes: S-5X
Petra Roc 20 Oz. Reversible Zip-Up Hooded Sweatshirt, ANSI Class 3, Lime/Navy, 2X, LNRVDWZHSW-C3-2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Fleece Hoodie |
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Material | Polar Fleece |
| Package Quantity | 1 |
| Description | Zip-Up Hooded Sweatshirt |
| Color | Yellow |
| Manufacturers Part Number | LNRVDWZHSW-C3-2X |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | ANSI 107-2015 Class 3 |