Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB513381

MPN #: 09740

20 Piece Metric Steel Feeler Gauge Poc-Kit® Assortment 1/2" x 5" Blades

Product Description
Contains 1 of each thickness: 0.05mm, 0.10mm, 0.15mm, 0.20mm, 0.25mm, 0.30mm, 0.35mm, 0.40mm, 0.45mm, 0.50mm, 0.55mm, 0.60mm, 0.65mm, 0.70mm, 0.75mm, 0.80mm, 0.85mm, 0.90mm, 0.95mm, and 1mm. Made from 1/2" wide C1095 close grain, high carbon spring steel. Packaged in a sturdy, vinyl case with individual blade pockets that conveniently folds flat. Each blade is clearly etched with thickness. Ends are rounded and edges are smooth for safety. Precision Brand® Feeler Gauge is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.

PRICE
$71.95

Min. purchase quantity is 4
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width12.7 mm
Weight0.5 lbs
Leaf Width.5 in
Min Inside Measurement0.05
Max Measurement1 in
Leaf Length5 in

Product Details

DigitalNo
TypeFeeler Gage Set
Number of Pieces20
SeriesPoc-Kit®
Data OutputNo
StyleGeneral Purpose
Mechanical Or DigitalMechanical
MaterialSteel
IP RatingNone
Package Quantity1
Manufacturers Part Number09740
BrandPrecision Brand