Stanley 30-485 1/2" x 12' High-Vis High Impact ABS Case Tape Rule
|
Questions & Answers (0)
Product Description
Stanley® 30-485, Tape Rule 1/2" x 12'
Versatile 1/2", 3/4", and 1" wide blades and 7' standout (1" wide blades only). Polymer-coated blade withstands abrasion. Corrosion-resistant Tru-Zero™ end hook for accurate measurements. Fractional read blade graphics for quick and easy measurements (only on 30-454). Ergonomically designed high-impact, ABS case.
PRICE
$8.30
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 12 ft |
| Min Measurement | 1/32 in |
| Blade Length | 12 ft |
| Blade Width | 1/2 in |
| Max Measurement | 12 ft |
| Blade Standout | Unrated ft |
Product Details
| Digital | No |
| Type | Tape Measure |
| Color | Yellow |
| Blade Coating Material | Polymer |
| Blade Material | Steel |
| Blade Color Family | Yellow |
| Stud Markings | Yes |
| Rewind Type | Automatic |
| Graduation | 1/32 in First 12 in, 1/16 in Thereafter in |
| Material | Polymer/Steel/ Plastic |
| Description | High-Vis High Impact ABS Case Tape Rule |
| Magnetic Tip | No |
| Metric Markings | No |
| Manufacturers Part Number | 30-485 |
| Case Material | Plastic |
| Belt Clip | Yes |
| Lockable | Yes |
| Brand | Stanley |