Global Industrial
Model # :WB641260
Global Industrial™ 20" Floor Machine Scrub Brush
|
Questions & Answers (0)
Product Description
Scrub brush bristles are flexible and will conform to uneven or textured surfaces for a thorough clean. Scrub brushes are used instead of a pad driver and floor pad. For use with 20" floor machines (Global models 641252 and 641253).
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 in |
Product Details
| Type | Scrub Brush |
| Color | Black |
| Application | Scrubbing |
| Accessory Type | Scrub Brushes |
| For Use With | Global Floor Machines: 641252 & 641253 |
| Style | Brush/Pads : Rotary |
| Material | Plastic |
| Package Quantity | 1 |
| Description | For Scrubbing |
| Manufacturers Part Number | 641260 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Global Industrial |