Features:
- Freckled gray laminate
- Edgebanding in nine colors
- KYDZSafe® edges
- KYDZStrong® construction
- Double coat hooks, side mounted
- Stationary
- Write-n-Wipe recessed backs
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 48 in |
| Depth | 15 in |
| Height | 50-1/2 in |
| Weight | 137 lbs |
Product Details
| Color | Gray |
| Series | Rainbow Accents® |
| Configuration | 5 Wide |
| Style | Kids Locker |
| Edge Color Family | Black |
| Country of Origin | Made in USA |
| Material | Laminate |
| Construction Type | Assembled |
| Number of Compartments | 15 |
| Manufacturers Part Number | 2681JCWW180 |
| Collection | Rainbow Accents® |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard |