Features:
- Freckled gray laminate
- Edgebanding in Black color
- KYDZHinges® on doors
- KYDZStrong® construction
- Stationary
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Width | 48 in |
| Depth | 15 in |
| Height | 23-1/2 in |
| Weight | 87 lbs |
Product Details
| Color | Gray |
| Series | Rainbow Accents® |
| Configuration | 4 Wide |
| Style | Kids Locker |
| Edge Color Family | Black |
| Country of Origin | Made in USA |
| Material | Laminate |
| Construction Type | Assembled |
| Number of Compartments | 4 |
| Manufacturers Part Number | 4688JC180 |
| Collection | Rainbow Accents® |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard |