- Low initial pressure drop.
- Initial efficiency is over 2 times greater than traditional cotton poly.
- Moisture resistant 100% synthetic media.
- Initial efficiency greater than 74% on 1-3 micron particles.
Global Industrial
Model # :T9EB2318855
Global Industrial Pleated Air Filter, 10 X 20 X 2", MERV 11, High Capacity - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The pleated air filter is a perfect fit to remove airborne irritants in the HVAC units in commercial, light commercial and industrial buildings alike. Ideal applications include office and retail, industrial filtration, single and multi-family housing, government and education facilities, and healthcare applications from doctor offices and assisted living facilities to Hospitals. Additional antimicrobial agent applied to media to prevent mold growth. This filter utilizes 100% synthetic media achieving a MERV 11 value. Pleated filters accumulate heavier, more restrictive particles at the bottom or tips of the pleats, leaving the sides open longer for effective filtration. The low resistance improves air flow and can greatly reduce energy costs. This filter can be a valuable tool in achieving points for USGBC-LEED certification projects.
PRICE
$123.00 Sold in packages of 12 / $10.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 10 in |
| Nominal Size | 10 X 20 X 2 in |
| Nominal Height | 10 in |
| Nominal Depth | 2 in |
| Nominal Width | 20 in |
| Resist In. W.G. 300 FPM | 0.34 |
Product Details
| Type | Wire Backed |
| Frame | Cardboard |
| Average Arrestance Percent | 60-70 |
| Style | High Capacity |
| Package Quantity | 12 |
| Manufacturers Part Number | B2318855 |
| MERV | 11 |
| Media Type | Synthetic Fiber |
| Brand | Global Industrial |