Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2319341

Global Industrial™ Mini Pleated Air Filter, 16 X 20 X 4", MERV 11, Single Header - Pkg Qty 3

Product Description
The mini pleats advanced pleating technology increases media area per filter reducing resistance to air flow and maximizes service life. The increased media per filter lowers media velocity and expands the dust holding capacity. This environmentally friendly filter contains no metal components and is completely incinerable. GeoPleat is cost effective and highly efficient in removing a wide variety of contaminants from the air stream in commercial and industrial, civic and education, hospitality, medical office and hospital applications.

Features:
  • Available in MERV 11, 13, 14 and 15
  • High impact plastic frame for harsh environments
  • Very low resistance to air flow
  • Robust filter media resists tears and damage
  • Lightweight and compact design save shipping and storage space
  • Exceeds LEED requirement for Green Building initiative


PRICE
$299.85  Sold in packages of 3 / $99.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height16 in
Nominal Size16 X 20 X 4 in
Nominal Height16 in
Nominal Depth4 in
Nominal Width20 in
Resist In. W.G. 300 FPM0.29

Product Details

FramePlastic
Average Arrestance Percent60-70%
Package Quantity3
FeaturesSingle Header w/ Plastic Frame
Manufacturers Part NumberB2319341
MERV11
Media TypeMicro Fiberglass
BrandGlobal Industrial