SSI Schaefer Plastic Stacking Bin, Hopper Front, 19-3/4"L x 18-1/8"W x 12"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
These containers are ideal members of a small parts storage system which utilizes free-standing racks, trolleys or shelving. Can not be hung on louvered panel . Ergonomically designed, recessed grip handle on the back for easier manual handling. Double-wall construction for strength, made of polypropylene.
PRICE
$64.95
1
1
Ships in 98 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 18-1/8 in |
| Height | 12 in |
| Size (L x W x H) | 19-3/4 x 18-1/8 x 12 in |
| Inside Length | 17-1/2 in |
| Inside Width | 16-7/8 in |
| Inside Height | 12 in |
| Inside Top Width | 16-7/8 in |
| Inside Bottom Length | 17-1/2 in |
| Inside Bottom Width | 10-7/8 in |
| Outside Top Width | 18-1/8 in |
| Outside Bottom Width | 18-3/8 in |
| Stacked Weight Capacity | 550 lbs |
| Weight Capacity | 88 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Blue |
| Capacity | 2.01 ft³ |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Manufacturers Part Number | LF201812.0BL1 |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |