Features & Benefits:
- Great for Cleaning Up Clutter
- Three Convenient Sizes to Choose From
- Durable Plastic Material
- Easily Stacked
Weights & Dimensions
| Length | 13-1/8 in |
| Width | 7-7/8 in |
| Height | 6-1/8 in |
| Size (L x W x H) | 13-1/8 x 7-7/8 x 6-1/8 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Yellow |
| Style | No Divider |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | HA01001595 |
| Stack and/or Nest | Stack |
| Brand | Homak |