- Crumples easily for packing into small cartons and mailers
- Perfect for wrapping glass or other fragile items
- Economical void-fill
- #1 white tissue is machine glazed
- Smooth on 1 side
- Approximately 2400 sheets per case (5 reams of 480 sheets)
Model # :WBB44692
MPN #: T12030
Premium Grade Tissue Paper, 20"W x 30"L, White, 4800 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
These tissue paper sheets are an economical void-fill.
PRICE
$309.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Basis Weight | 1 lbs |
Product Details
| Type | Industrial Grade Tissue Paper |
| Material | Paper |
| Package Quantity | 4,800 sheets |
| Description | Premium Grade Machine Glazed Tissue Paper |
| Color | White |
| Recyclable | Yes |