Global Industrial
Model # :WBB44685
Global Industrial Gift Grade Tissue Paper, 20"W x 30"L, Green, 480 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Enhance the appearance and add dimension to your packaging with these premium quality tissue papers. The special dyes on them resist fading and bleeding. They have a soft texture on both sides. These papers have a #10 basis weight. Each case contains approximately 480 sheets.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Basis Weight | 10 lbs |
Product Details
| Type | Gift Grade Tissue Paper |
| Material | Paper |
| Package Quantity | 480 sheets |
| Color | Green |
| Manufacturers Part Number | B44685 |
| Brand | Global Industrial |
| Recyclable | Yes |