Global Industrial
Model # :WBB44694
Global Industrial Heavy Tissue Paper, 20"W x 30"L, White, 2400 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
These tissue paper sheets crumple easily for packing into small cartons and mailers. They are perfect for wrapping glass or other fragile items, making them an economical void-fill. The sheets have a 18# basis weight and 60# per case. They come approximately 2400 sheets per case.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Basis Weight | 18 lbs |
Product Details
| Type | Industrial Grade Tissue Paper |
| Material | Paper |
| Package Quantity | 2,775 sheets |
| Color | White |
| Manufacturers Part Number | B44694 |
| Brand | Global Industrial |
| Recyclable | Yes |