Features:
- Unprinted newsprint is made from 100% recycled paper
- Low priced, all purpose void fill
- Convenient pre-cut sheets
- Unprinted and clean
Model # :WBB3203620
MPN #: NP1727
Weights & Dimensions
| Length | 27 |
| Width | 17 in |
| Weight | 20 lbs |
| Basis Weight | 30 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 720 |
| Color | White |
| Manufacturers Part Number | NP1727 |
| Recyclable | Yes |