Lyon® 2000 Back Panel, 36"W x 37"H, Dove Gray Powder Coat Paint
Write a Review
|
Questions & Answers (0)
Product Description
The closed steel shelving back stabilizes the back of 2000 series closed industrial steel shelving. Closed metal shelving units have both closed sides and backs. Since the backs are closed off these are great for creating rows of back-to-back industrial steel shelving. Lyon's® 2000 series is ideal for use as either warehouse or commercial shelving. Because of our design, you can easily swap out damaged boltless Shelving Parts with ease. Lyon® makes the Closed Steel Shelving back panel out of 24-gauge steel. We punch 3 vertical rows of 3/8-inch holes on 1-1/2-inch centers so it can easily bolt to an angle post upright. Lyon® includes all the assembly hardware with this back panel so you can easily install it. Back panels easily attach to the angle posts using the included nuts and bolts. Boltless Shelving Components like the back panel help to provide side to side stability and support. We stock the 2000 series closed steel shelving back panel in our Dove Gray powder coat paint finish. The paint finish will help protect your steel shelving parts from everyday use. Lyon® proudly makes the 2000 series Industrial Metal Shelving in the USA. A Lifetime Limited Warranty
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 37 in |
Product Details
| Assembly Required | No |
| Type | Back Panel |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DDJ1051631 |
| Accessory Type | Panel |
| Brand | Lyon |