Lyon® 8000 Label Holders For 36"W Shelves, Dove Gray Powder Coat, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your organization with these metal shelf label holders for Lyon's® 2000 and 8000 series Industrial Metal Shelving. These label holders will also work with both Open and Closed Steel Shelving sections. Label your shelves to created dedicated spaces for your products and parts. Properly labeled stock increases the efficiency as well as accuracy of your warehouse. The 7/8-inch-high space provides plenty of room to label your Lyon® industrial steel shelving.
We make our metal shelf label holders from 24-gauge steel. The folded top and bottom edges allow a Paper Shelf Label Strips to easily slide in place. A shelving label holder easily attaches to either 36-inch-wide, 42-inch-wide, or 48-inch-wide shelves using the included Push-In Fasteners. Attach these label holders to the front flange of a Lyon® shelf quickly and easily without tools. Each label holder securely attaches with 3 fasteners. Paper labels are not included with the label holders. Compatible with various shelf widths and configurations.
Lyon® metal shelf label holders come in our Dove Gray powder coat paint finish. The paint finish will help protect your Industrial Metal Shelving Parts from everyday use. Lyon® proudly makes these Shelf Accessories in the USA. 8000 series shelving comes with a Lifetime Limited Warranty.
We make our metal shelf label holders from 24-gauge steel. The folded top and bottom edges allow a Paper Shelf Label Strips to easily slide in place. A shelving label holder easily attaches to either 36-inch-wide, 42-inch-wide, or 48-inch-wide shelves using the included Push-In Fasteners. Attach these label holders to the front flange of a Lyon® shelf quickly and easily without tools. Each label holder securely attaches with 3 fasteners. Paper labels are not included with the label holders. Compatible with various shelf widths and configurations.
Lyon® metal shelf label holders come in our Dove Gray powder coat paint finish. The paint finish will help protect your Industrial Metal Shelving Parts from everyday use. Lyon® proudly makes these Shelf Accessories in the USA. 8000 series shelving comes with a Lifetime Limited Warranty.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 1 in |
Product Details
| Type | Label Holder |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 25 |
| Color | Gray |
| Manufacturers Part Number | DD8670 |
| Brand | Lyon |