2000 PLUS Self-Inking Refill Ink, Blue, .9 oz Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Re-ink your self-inking stamp or traditional stamp pad for a lifetime of use. Specially formulated to preserve the integrity of detailed impressions. Versatile, highly workable ink.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 3-1/4 in |
| Height | 1-1/4 in |
| Size | 0.9 fl. oz |
Product Details
| Type | Ink Refill |
| Package Quantity | 1 |
| Description | Self-Inking Refill Ink |
| Color | Blue |
| Manufacturers Part Number | 032961 |
| Brand | 2000Plus |