- Removes marker, ink, adhesive, tar, grease, mastic
- Designed to loosen and remove stains
- Works on both natural and synthetic fibers
- CARB compliant
Nyco - Ink Spot - Carpet & Hard Surface Spotter, Neutral Scent, Quart Bottle 6/Case - NL529-Q6
Write a Review
|
Questions & Answers (0)
Product Description
Ink Spot removes ink, marker, graffiti, adhesive, tar, grease, and mastic from both fiber and many hard surfaces. Use on carpets & rugs as a spotter and prespray. Use on enameled surfaces, athletic floors, lockers, and partitions. Great laundry spotter for ink, marker, and makeup stains.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 lbs |
| Size | 1 Quart Bottle |
Product Details
| Type | Surface Spotter |
| Flash Point | 184°F |
| Specific Gravity | 1 |
| pH | 9.5-10.5 |
| Color | Clear |
| VOC Content | 14.4 |
| Scent | Neutral |
| Description | Carpet & Hard Surface Spotter |
| Package Quantity | 6 |
| Manufacturers Part Number | NL529-Q6 |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |
| Dilution Ratio | Ready to use |
| Brand | Nyco |