Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115639

MPN #: F19917-0150

Bel-Art Vacuum Aspirator Collection System 199170150, 1 Gallon Bottle with Pump, Blue, 1/PK

Product Description
Perform vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes. To use, simply insert a pipette tip, Pasteur pipette, or serological pipette into the collection tube and plug into a 110/120V outlet. Built-in pump quickly and conveniently aspirates fluids. Whether working in a hood or at the bench, you will appreciate the speed, low noise level (76db at 1 meter) and minimal vibration of the pump, as well as the portable convenience whenever a house vacuum is absent or not working.

Features:
  • Self-contained system with 1.0 gallon bottle, tubing and vacuum pump is lightweight, compact and easy to use
  • Chemical and corrosion resistant polypropylene collection bottle features heavy wall construction and a safety release vent to prevent vacuum implosion
  • Ideal for fluid collection from tissue and/or cell culture, Petri dishes, plates, flasks and tubes
  • Replaceable hydrophobic filter seals itself if it becomes wet protecting the pump motor from fluid contamination
  • Polypropylene pump housing doubles as a holder for the collection bottle


PRICE
$939.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/8 in
Width6-3/4 in
Height17-1/4 in

Product Details

Capacity1 Gal.
MaterialPolypropylene
Package Quantity1
DescriptionVacuum Aspirator Collection System
ColorBlue
Manufacturers Part NumberF19917-0150
BrandBel-Art