Lyon® 2000 Side Panel, 18'W x 49"H, Dove Gray Powder Coat Paint
Write a Review
|
Questions & Answers (0)
Product Description
The closed steel shelving side stabilizes the side of 2000 series closed industrial steel shelving. Closed metal shelving units have both closed sides and back. Since the backs are closed off these are great for creating rows of back-to-back industrial steel shelving. Lyon's® 2000 series is ideal for use as either warehouse or commercial shelving. Because of our design, you can easily swap out damaged boltless Shelving Parts with ease. Lyon® makes the Closed Steel Shelving side panel out of 24-gauge steel. We punch 2 vertical rows of 3/8-inch holes on 1-1/2-inch centers so it can easily bolt to either an angle post or beaded post upright. Lyon® includes all the assembly hardware with this side panel so you can easily install it. Side panels easily attach to the posts using the included nuts and bolts. Boltless Shelving Components like the side panel provide front to back stability and support. We stock the 2000 series closed steel shelving side panel in our Dove Gray powder coat paint finish. The paint finish will help protect your steel shelving parts from everyday use. Lyon® proudly makes the 2000 series Industrial Metal Shelving in the USA. A Lifetime Limited Warranty
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 49 in |
Product Details
| Assembly Required | No |
| Type | Side Panel |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DDJ1012441 |
| Accessory Type | Panel |
| Brand | Lyon |