Lyon® 8000 Back to Wall Tie
Write a Review
|
Questions & Answers (0)
Product Description
Use the Lyon back-to-wall tie to anchor 8000 series Industrial Steel Shelving units to a wall. Adding the back-to-wall tie helps maintain stability and spacing on your industrial metal shelving without interfering with storage space. Securing your Lyon industrial shelving section to the wall helps to prevent either tipping or swaying. If possible, you should anchor your Lyon industrial shelving to both the wall and the floor.
We make the back-to-wall tie from heavy-duty steel. These wall ties fit on both open and closed 8000 series shelving sections with T-Post Uprights. Use the 2 included nuts and bolts to mount the tie directly to the t-post uprights. The bolts will fit into one of the keyhole slots along the t-post uprights. The tie design works with both t-post uprights at the end of a row and intermediate upright posts in the middle.
The 8000 series back-to-wall tie comes in our Dove Gray powder coat paint finish. The paint finish will protect your adjustable metal storage shelves from everyday use. Lyon proudly makes these industrial metal shelving parts in the USA.
We make the back-to-wall tie from heavy-duty steel. These wall ties fit on both open and closed 8000 series shelving sections with T-Post Uprights. Use the 2 included nuts and bolts to mount the tie directly to the t-post uprights. The bolts will fit into one of the keyhole slots along the t-post uprights. The tie design works with both t-post uprights at the end of a row and intermediate upright posts in the middle.
The 8000 series back-to-wall tie comes in our Dove Gray powder coat paint finish. The paint finish will protect your adjustable metal storage shelves from everyday use. Lyon proudly makes these industrial metal shelving parts in the USA.
PRICE
$11.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wall Tie |
| Color | Gray |
| Accessory Type | Wall Tie |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DD8855 |
| Brand | Lyon |