Features:
- ANSI/ISEA Z89.1
- Type 2, Class C, E & G
- Full brim hard hat with ratchet adjustment (6-1/2 - 8)
- 4-point nylon suspension
Weights & Dimensions
| Size | 6-1/2" to 8" |
Product Details
| Type | Full Brim Hard Hat |
| Ventilation | No |
| Shell Material | Polyethylene |
| Color | Blue |
| Series | Americana 360 |
| Description | Americana 360 Hard Hat |
| Package Quantity | 1 |
| Manufacturers Part Number | 20006 |
| Suspension | 4 pt. Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1 Type 2, Class C, E & G |
| Hard Hat ANSI Type | Type 2 |
| Hard Hat ANSI Class | C, E, G |